Motion
00206676

HILTI
00206676

Hammer Drill Bit - 3/8 in, SDS Plus Shank
Mi Item #03662970
MFR #00206676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00206676

Hammer Drill Bit - 3/8 in, SDS Plus Shank
Mi Item #03662970
MFR #00206676

Mfr description
206676 TE-3CX 3/8" X 18" DRILL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Overall Length  
    18 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    Screw Anchor Bit
  • Series
    TE-C3X
  • Shank Type
    SDS Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)