1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HILTI
00206677
Hammer Drill Bit - 3/8 in, SDS Plus Shank
MI ITEM #
03662971
MFR #
00206677
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Masonry Drill Bits
HILTI 00206677
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HILTI
00206677
Hammer Drill Bit - 3/8 in, SDS Plus Shank
MI ITEM #
03662971
MFR #
00206677
Mfr description
206677 TE-C3X 3/8" X 24" DRILL BIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit
Size
3/8 in
Overall
Length
24 in
Details
Cutting Direction
Right Hand Cut
Finish Coating
Uncoated
Screw Anchor Bit
Screw Anchor Bit
Series
TE-C3X
Shank Type
SDS Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items