Overview
Mfr description
5164T 8-POCKET TOOL POUCH
Specifications
- Storage TypePouch
- MaterialLeather
- Overall Length6-3/4 in
- Overall Height Or Width9-3/4 in
- Waterproof Or Water ResistantNot Water Resistant
- Number Of Exterior Pockets8
- For Use WithBelts: 2-1/2" Width
- StrapNo Carrying Strap
- IncludesKnife Snap
- UPC_NO092644550515
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data