Motion
6127KA-10G015

MASTER LOCK COMPANY
6127KA-10G015

Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03663028
MFR #6127KA-10G015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
6127KA-10G015

Weather Tough Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03663028
MFR #6127KA-10G015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6127KA-10G015 KEYED ALIKE

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    1-3/8 in
  • Shackle Diameter
    7/16 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Covered Body
  • Finish Coating
    Laminated
  • Body Width
    2-5/8 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    7/8 in
  • Resistance Features
    Weather Resistant
  • Includes
    (2) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought