Motion
X5C40200C09

DANFOSS VACON
X5C40200C09

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 20 hp Normal Duty, Output Current 27 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #03663300
MFR #X5C40200C09
List Price$10,112.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
X5C40200C09

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 20 hp Normal Duty, Output Current 27 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #03663300
MFR #X5C40200C09

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10,112.90/each for your price

Overview

Mfr description
VACONX5C40200C09 136F0717

Specifications

  • Number Of Input Phases
    3
  • Drive Supply Voltage
    380/460 V ac
  • Horsepower Rating Normal Duty
    20 hp
  • Output Current Normal Duty
    27 A
  • Operation Mode
    Frequency Control, Vector Control, Voltage Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Rating
    IP 66
  • Input Current
    32 (1 min/10 min) A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    201 mm
  • Overall Dim Height Width Depth
    442 x 273 x 201 mm
  • Overall Height
    442 mm
  • Overall Width
    273 mm
  • Operating Temperature Range
    -10 to +40 °C
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    7
  • Number Of Analog Outputs
    5
  • Number Of Digital Outputs
    3
  • Mounting Type
    Wall Mount
  • Weight
    30.00 lbs
  • Standards Met
    CE, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text