Motion
C4026 CPLG CHAIN

MORSE
C4026 CPLG CHAIN

Coupling Chain - Size 40 Chain, 26 Links, Steel Material
Mi Item #03663325
MFR #C4026 CPLG CHAIN
Price$499.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C4026 CPLG CHAIN

Coupling Chain - Size 40 Chain, 26 Links, Steel Material
Mi Item #03663325
MFR #C4026 CPLG CHAIN

Mfr description
C40-26
  • Double Roller Chain 1/2" Pitch, 26 pitches long
  • One joining Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.67/each

Specifications

Dimensions

  • Coupling Size
    4026
  • Weight
    0.90 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    114319
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288785774
  • Material
    Steel
  • Number Of Links
    26
  • Number Of Teeth
    26
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C4026
  • UPC_NO
    662288785774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)