Motion
C6030 CPLG CHAIN

MORSE
C6030 CPLG CHAIN

Coupling Chain - Size 60 Chain, 30 Links, Steel Material
Mi Item #03663326
MFR #C6030 CPLG CHAIN
Price$981.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C6030 CPLG CHAIN

Coupling Chain - Size 60 Chain, 30 Links, Steel Material
Mi Item #03663326
MFR #C6030 CPLG CHAIN

Mfr description
C60 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.15/each

Specifications

Dimensions

  • Coupling Size
    6030
  • Weight
    3.68 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    333241
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Links
    30
  • Number Of Teeth
    30
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C6030
  • UPC_NO
    662288556114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)