Motion
C10020 CPLG CHAIN

MORSE
C10020 CPLG CHAIN

Coupling Chain - Size 100 Chain, 20 Links, Steel Material
MI ITEM #03663333
MFR #C10020 CPLG CHAIN
List Price$1,117.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C10020 CPLG CHAIN

Coupling Chain - Size 100 Chain, 20 Links, Steel Material
MI ITEM #03663333
MFR #C10020 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,117.57/each for your price

Overview

Mfr description
C100 20
  • Sleeve Coupling High Torque Capacity
  • Excellent Balance Characteristics

Specifications

  • Chain Number
    100
  • Number Of Links
    20
  • Material
    Steel
  • Coupling Size
    10020
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Manufacturer Catalog Number
    180747
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288413653
  • UPC_NO
    662288413653
  • Weight
    10.61 lbs
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Style
    C10020
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text