Motion
C4012 CPLG CHAIN

MORSE
C4012 CPLG CHAIN

Coupling Chain - Size 40 Chain, 12 Links, Steel Material
MI ITEM #03663334
MFR #C4012 CPLG CHAIN
Price$86.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C4012 CPLG CHAIN

Coupling Chain - Size 40 Chain, 12 Links, Steel Material
MI ITEM #03663334
MFR #C4012 CPLG CHAIN

Mfr description
C40 12
  • Double Roller Chain 1/2" Pitch, 12 pitches long
  • One joining Pin
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.36/each

Specifications

Dimensions

  • Coupling Size
    4012
  • Weight
    0.41 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    061537
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288373728
  • Material
    Steel
  • Number Of Links
    12
  • Number Of Teeth
    12
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C4012
  • UPC_NO
    662288373728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)