Motion
C4022 CPLG CHAIN

MORSE
C4022 CPLG CHAIN

Coupling Chain - Size 40 Chain, 22 Links, Steel Material
MI ITEM #03663337
MFR #C4022 CPLG CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C4022 CPLG CHAIN

Coupling Chain - Size 40 Chain, 22 Links, Steel Material
MI ITEM #03663337
MFR #C4022 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    4022
  • Weight
    0.80 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    341658
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288785798
  • Material
    Steel
  • Number Of Links
    22
  • Number Of Teeth
    22
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C4022
  • UPC_NO
    662288785798

Overview

Mfr description
C40 22
  • Unmatched Quality and Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought