Motion
C5016 CPLG CHAIN

MORSE
C5016 CPLG CHAIN

Coupling Chain - Size 50 Chain, 16 Links, Steel Material
Mi Item #03663338
MFR #C5016 CPLG CHAIN
Price$141.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C5016 CPLG CHAIN

Coupling Chain - Size 50 Chain, 16 Links, Steel Material
Mi Item #03663338
MFR #C5016 CPLG CHAIN

Mfr description
C50 16
  • Double Roller Chain 5/8" Pitch, 16 pitches long
  • One joining Pin
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.50/each

Specifications

Dimensions

  • Coupling Size
    5016
  • Weight
    1.17 lbs

Details

  • Chain Number
    50
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    061539
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288373742
  • Material
    Steel
  • Number Of Links
    16
  • Number Of Teeth
    16
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C5016
  • UPC_NO
    662288373742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)