Motion
C6016 CPLG CHAIN

MORSE
C6016 CPLG CHAIN

Coupling Chain - Size 60 Chain, 16 Links, Steel Material
MI ITEM #03663340
MFR #C6016 CPLG CHAIN
Your Price$182.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C6016 CPLG CHAIN

Coupling Chain - Size 60 Chain, 16 Links, Steel Material
MI ITEM #03663340
MFR #C6016 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.35/each(List $209.70)

Overview

Mfr description
C60 16
  • Unmatched Quality and Performance

Specifications

  • Chain Number
    60
  • Number Of Links
    16
  • Material
    Steel
  • Coupling Size
    6016
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Manufacturer Catalog Number
    341659
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288785804
  • UPC_NO
    662288785804
  • Weight
    1.96 lbs
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Style
    C6016
  • Number Of Teeth
    16
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text