Motion
C6020 CPLG CHAIN

MORSE
C6020 CPLG CHAIN

Coupling Chain - Size 60 Chain, 20 Links, Steel Material
Mi Item #03663342
MFR #C6020 CPLG CHAIN
Price$237.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C6020 CPLG CHAIN

Coupling Chain - Size 60 Chain, 20 Links, Steel Material
Mi Item #03663342
MFR #C6020 CPLG CHAIN

Mfr description
C60 20
  • Double Roller Chain 3/4" Pitch, 20 pitches long
  • One joining Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.31/each

Specifications

Dimensions

  • Coupling Size
    6020
  • Weight
    2.87 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    097128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389279
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C6020
  • UPC_NO
    662288389279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)