Motion
C8018 CPLG CHAIN

MORSE
C8018 CPLG CHAIN

Coupling Chain - Size 80 Chain, 18 Links, Steel Material
Mi Item #03663344
MFR #C8018 CPLG CHAIN
Price$453.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C8018 CPLG CHAIN

Coupling Chain - Size 80 Chain, 18 Links, Steel Material
Mi Item #03663344
MFR #C8018 CPLG CHAIN

Mfr description
C80 18
  • Double Roller Chain 1" Pitch, 18 pitches long
  • One joining Pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.53/each

Specifications

Dimensions

  • Coupling Size
    8018
  • Weight
    5.10 lbs

Details

  • Chain Number
    80
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Lube Style
    Lubricated
  • Manufacturer Catalog Number
    061541
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288373766
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • Style
    C8018
  • UPC_NO
    662288373766
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)