Motion
PP-5Z-SETS-IL
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #03663364
MFR #PP-5Z-SETS-IL
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
MI ITEM #03663364
MFR #PP-5Z-SETS-IL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.62/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.1250 in
  • Base Width
    1.0000 in
  • Bolt Center To Center Length
    3.3750 in
  • Bolt Size
    0.3750 in
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Height  
    2.2188 in
  • Overall Length  
    4.2969 in

Details

  • Bore Type
    Round
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590635054
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    1200106771241

Overview

Mfr description
PP205-IL MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought