Motion
SA210-50MM
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD, Eccentric Collar Locking
MI ITEM #03663412
MFR #SA210-50MM
Price$66.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD, Eccentric Collar Locking
MI ITEM #03663412
MFR #SA210-50MM

Mfr description
SA210-50MM ECC LCK COLL BRG-50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)