Overview
Mfr description
ZBR54154378 FLG CARTRDGE BLK W/HD BRG
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Type Of BearingSpherical Roller
- Seal TypeClearance/Non-Contact
- Radial Dynamic Load Capacity159900 lbf
- Radial Static Load Capacity221700 lbf
- Lubrication TypeLubrication Fitting
- Inner Ring Width7-7/8 in
- Series5000
- Manufacturer Upc Number698210058296
- UPC_NO698210058296
- Max Rpm1600 rpm
- Outside Diameter14.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data