Motion
130HC12
REVERSING SCR DRIVE 120VAC/90VDC 1/8HP
MI ITEM #03663959
MFR #130HC12
List Price$736.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REVERSING SCR DRIVE 120VAC/90VDC 1/8HP
MI ITEM #03663959
MFR #130HC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.92/each for your price

Overview

Mfr description
130HC12 CONTROL
  • Two single supply voltage options: 120 & 240 VAC
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage, 50/60Hz operation
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply; 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (60–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 200% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–10 VDC)
  • Inhibit circuit–permits low power start & stop
  • Automatic dynamic brake on power loss
  • Available in chassis models only

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    3.30000 lb
  • Additional Details
    The 130 Series reversing control from Dart Controls utilizes Dart’s unique zero-speed detect and solid state dynamic braking circuits. These circuits eliminate the contact arcing and failed braking problems associated with other reversing and dynamic braking controls. Dart’s zero-speed detect circuit also eliminates motor plug reversing problems. In the event of a power loss or emergency stop condition, the 130 Series control will drop into a dynamic brake condition to safely and quickly bring the motor to a stop and remain there until power is reapplied and a run condition is recognized. The 130 Series control comes in a compact package and fits the industry standard footprint for both vertical and horizontal mounting.
  • Min Horsepower
    1/15 hp
  • Max Horsepower
    1/8 hp
  • Motor Voltage
    90 V
  • Overall Height
    7.0000 in
  • Overall Length
    4.0600 in
  • Overall Width
    6.2500 in
  • Supply Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text