Motion
UCPX12
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03664009
MFR #UCPX12
Price$294.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03664009
MFR #UCPX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    76.20 mm
  • Base Width
    82 mm
  • Bolt Center To Center Length
    181 mm to 225 mm
  • Bolt Hole Diameter
    0.9840 in
  • Bolt Size
    M20
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    2.5630 in
  • Housing Width
    3.2280 in
  • Inner Race Width
    2.5630 in
  • Inside Diameter
    2.3620 in
  • Length Through Bore
    2.5630 in
  • Overall Height
    155 mm
  • Overall Length
    286 mm
  • Overall Width
    82 mm
  • Shaft Diameter
    60 mm
  • Weight
    15.87 lbs
  • Width
    3.2280 in, 82 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX12
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX12
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Replacement Bearing
    UCX12
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250237142

Overview

Mfr description
UCPX12 60MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought