Motion
3305EAX2CS08PX4

NTN
3305EAX2CS08PX4

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, Without Snap Ring, 32 ° Contact Angle, Special Clearance
MI ITEM #03664030
MFR #3305EAX2CS08PX4
Price$229.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3305EAX2CS08PX4

Double Row Angular Contact Bearing - 25 mm Bore, 62 mm OD, 1.0000 in Width, Open, Without Snap Ring, 32 ° Contact Angle, Special Clearance
MI ITEM #03664030
MFR #3305EAX2CS08PX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$229.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    32 °
  • Fillet Radius
    1.016 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    Special Precision
  • Weight
    0.81 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3305EAX2CS08PX4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Special Clearance
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359296860
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29400 N
  • Radial Static Load Capacity
    26700 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359296860

Overview

Mfr description
3305EAX2CS08PX4 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought