Motion
T605AA100X100

KURIYAMA OF AMERICA
T605AA100X100

T605AA - 150 PSI 1 in. ID and 100 ft Length Black Petroleum S&D Hose
Mi Item #03664053
MFR #T605AA100X100
Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T605AA100X100

T605AA - 150 PSI 1 in. ID and 100 ft Length Black Petroleum S&D Hose
Mi Item #03664053
MFR #T605AA100X100

Mfr description
T605AA-100 X 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.72/each

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black CR – abrasion, ozone and hydrocarbon resistant
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353027868
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)