Motion
CBLOK06R
Cable Lock-Out Device - High-viz red nylon hasp holds 6 padlocks. Galvanized cable, PVC coated. Cable length 6'
Mi Item #03664131
MFR #CBLOK06R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Lock-Out Device - High-viz red nylon hasp holds 6 padlocks. Galvanized cable, PVC coated. Cable length 6'
Mi Item #03664131
MFR #CBLOK06R

Mfr description
CBLOK06R CABLE LOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    3/16 in
  • Cable Length
    6 ft
  • Maximum Shackle Diameter
    3/16 in

Details

  • Body Color
    Red
  • Body Material
    Nylon
  • Cable Color
    Red
  • Cable Jacket Material
    PVC
  • Cable Material
    Steel
  • Max Number Of Padlocks
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)