Motion
LOR 109

SKF
LOR 109

Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminium Material, Compatible Bore: 3.9375 in , 4.6300 in OD, 1.0000 in Overall Width
Mi Item #03664137
MFR #LOR 109
Price$177.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 109

Bearing Seal - Labyrinth, 3.9375 in Bore, Aluminium Material, Compatible Bore: 3.9375 in , 4.6300 in OD, 1.0000 in Overall Width
Mi Item #03664137
MFR #LOR 109

Mfr description
LOR 109 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.00/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter
    3.9375 in
  • Outside Diameter
    4.6300 in
  • Overall Width
    1.0000 in
  • Weight
    0.25 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)