Motion
LOR 117

SKF
LOR 117

Bearing Seal - Labyrinth, 4.4375 in Bore, Aluminium Material, 132.41 mm OD, 1.0000 in Overall Width
MI ITEM #03664139
MFR #LOR 117
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 117

Bearing Seal - Labyrinth, 4.4375 in Bore, Aluminium Material, 132.41 mm OD, 1.0000 in Overall Width
MI ITEM #03664139
MFR #LOR 117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$210.41/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    132.41 mm
  • Overall Width
    1.0000 in
  • Weight
    0.35 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571316901

Overview

Mfr description
LOR 117 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text