Motion
FSK-176-2.X/C/-/12

HYDAC CORP
FSK-176-2.X/C/-/12

Fluid Level Indicator - For Use With Hydraulic Reservoirs
Mi Item #03664180
MFR #FSK-176-2.X/C/-/12
Price$260.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FSK-176-2.X/C/-/12

Fluid Level Indicator - For Use With Hydraulic Reservoirs
Mi Item #03664180
MFR #FSK-176-2.X/C/-/12

Mfr description
FSK-176-2.X/C/-/12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.16/each

Specifications

Details

  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    14.5 psi
  • Part Type
    Hydraulic Reservoir Level Indicator
  • Voltage
    50 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)