Motion
207 TOP HIGH MM KIT

BROWNING
207 TOP HIGH MM KIT

Speed Reducer Motor Mount - 207 Reducer Size
MI ITEM #03664362
MFR #207 TOP HIGH MM KIT
Price$5,400.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207 TOP HIGH MM KIT

Speed Reducer Motor Mount - 207 Reducer Size
MI ITEM #03664362
MFR #207 TOP HIGH MM KIT

Mfr description
207 TOP HIGH MM KIT TORQUE TAPER+ACCESS
  • All steel construction, adjustable motor base Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,400.42/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:15
  • Manufacturer Reducer Size
    207
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    8.06 to 19.94 in
  • NEMA Frame Sizes
    56T to 286T
  • Weight
    120.00 lbs

Details

  • Manufacturer Catalog Number
    207 TOP HIGH MM KIT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576909
  • Material
    Steel
  • Mount Component Type
    Motor Mount Kit
  • Mounting Configuration
    Top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)