Motion
207 TOP LOW MM KIT

BROWNING
207 TOP LOW MM KIT

Speed Reducer Motor Mount - 207 Reducer Size
MI ITEM #03664363
MFR #207 TOP LOW MM KIT
Price$4,848.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207 TOP LOW MM KIT

Speed Reducer Motor Mount - 207 Reducer Size
MI ITEM #03664363
MFR #207 TOP LOW MM KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,848.10/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:14
  • Manufacturer Reducer Size
    207
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.44 in
  • NEMA Frame Sizes
    56T to 286T
  • Weight
    126.00 lbs

Details

  • Manufacturer Catalog Number
    207 TOP LOW MM KIT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576916
  • Material
    Steel
  • Mount Component Type
    Motor Mount Kit
  • Mounting Configuration
    Top

Overview

Mfr description
207 TOP LOW MM KIT TORQUE TAPER+ACCESS
  • All steel construction, adjustable motor base Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought