Motion
215 TOP HIGH MM KIT

BROWNING
215 TOP HIGH MM KIT

Speed Reducer Motor Mount - 215 Reducer Size
MI ITEM #03664364
MFR #215 TOP HIGH MM KIT
Price$6,196.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215 TOP HIGH MM KIT

Speed Reducer Motor Mount - 215 Reducer Size
MI ITEM #03664364
MFR #215 TOP HIGH MM KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,196.42/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:13
  • Manufacturer Reducer Size
    215
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    11.43 to 11.75 in
  • NEMA Frame Sizes
    143T to 365T
  • Weight
    143.00 lbs

Details

  • Manufacturer Catalog Number
    215 TOP HIGH MM KIT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576923
  • Material
    Steel
  • Mount Component Type
    Motor Mount Kit
  • Mounting Configuration
    Top

Overview

Mfr description
215 TOP HIGH MM KIT TORQUE TAPER+ACCESS
  • All steel construction, adjustable motor base Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought