Motion
315 TOP HIGH MM KIT

BROWNING
315 TOP HIGH MM KIT

Top High MM Kit -
Mi Item #03664368
MFR #315 TOP HIGH MM KIT
Price$8,341.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
315 TOP HIGH MM KIT

Top High MM Kit -
Mi Item #03664368
MFR #315 TOP HIGH MM KIT

Mfr description
315 TOP HIGH MM KIT TORQUE TAPER+ACCESS
  • All steel construction, adjustable motor base Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,341.31/each

Specifications

Dimensions

  • Weight
    179.00 lbs

Details

  • Manufacturer Catalog Number
    315 TOP HIGH MM KIT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460576961
  • Part Type
    Motor Mount Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)