Motion
W516 50/1 B WR 1.500 BRONZE

HUB CITY INC
W516 50/1 B WR 1.500 BRONZE

W516 50/1 B WR 1.500 BRONZE Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
Mi Item #03664513
MFR #W516 50/1 B WR 1.500 BRONZE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
W516 50/1 B WR 1.500 BRONZE

W516 50/1 B WR 1.500 BRONZE Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.0000 in Input Size, Double Output
Mi Item #03664513
MFR #W516 50/1 B WR 1.500 BRONZE

Mfr description
0220-20639 GEARBOX W516
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Alloy Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1700 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    W516B
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    5402 in-lbs
  • Output Size
    1.5000 in
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    16-1/4 in
  • Shipping Dimensions Width
    15-1/2 in
  • Weight
    70.00 lbs

Details

  • CAD Drawing
    OT=HB|STYLE=B|RATIO=50/1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-20639
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798010755
  • Max Input Horsepower
    4.200 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    W516B
  • Style
    B
  • UPC_NO
    662798010755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)