Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius1.00 mm
- Outside Diameter52 mm
- Overall Width18 mm
- Precision RatingNot Rated
- Weight0.4 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeStraight
- Cage MaterialSteel Cage
- Cage TypeOne-Piece
- Closure TypeSealed
- Finish CoatingUncoated
- Internal ClearanceC0
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Upc Number726166001285
- Max Rpm9000 rpm
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO726166001285
Overview
Mfr description
SB 22205 W33 SS W1G PB SB SERIES MH