Motion
SB 22210 C3 W33 TS VA SB

MCGILL
SB 22210 C3 W33 TS VA SB

SPHERE-ROL® Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Single Seal, C3
Mi Item #03664576
MFR #SB 22210 C3 W33 TS VA SB
Price$2,035.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22210 C3 W33 TS VA SB

SPHERE-ROL® Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Straight Bore, Single Seal, C3
Mi Item #03664576
MFR #SB 22210 C3 W33 TS VA SB

Mfr description
SB 22210 C3 W33 TS VA SB SERIES MH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.63/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.4 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    726166098933
  • Max Rpm
    5250 rpm
  • Operating Temperature Range
    Maximum of +450 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    726166098933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)