Motion
SB 22211 C3 W33 TSS VA SB

MCGILL
SB 22211 C3 W33 TSS VA SB

SPHERE-ROL® Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed, C3
MI ITEM #03664579
MFR #SB 22211 C3 W33 TSS VA SB
Price$2,044.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22211 C3 W33 TSS VA SB

SPHERE-ROL® Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Sealed, C3
MI ITEM #03664579
MFR #SB 22211 C3 W33 TSS VA SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,044.14/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.9 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    726166099022
  • Max Operating Temperature
    400 °F
  • Max Rpm
    4650 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +450 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Seal Type
    Double Seal
  • Series
    222
  • UPC_NO
    726166099022

Overview

Mfr description
SB 22211 C3 W33 TSS VA SB SERIES MH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought