Specifications
Dimensions
- Bore Diameter110 mm
- Fillet Radius2.00 mm
- Outside Diameter200 mm
- Overall Width53 mm
- Precision RatingNot Rated
- Weight15.9 lbs
Details
- Bearing MaterialChrome Steel
- Bore TypeTapered 1:12
- Cage MaterialSteel Cage
- Cage TypeOne-Piece
- Closure TypeSingle Seal
- Finish CoatingUncoated
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm2200 rpm
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO726166116378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)