Motion
GR16RSS/MI13

MCGILL
GR16RSS/MI13

Needle Roller Bearing Set - 0.8125 in Bore, 1.5000 in OD, 1.0000 in Width
Mi Item #03664607
MFR #GR16RSS/MI13
Price$472.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR16RSS/MI13

Needle Roller Bearing Set - 0.8125 in Bore, 1.5000 in OD, 1.0000 in Width
Mi Item #03664607
MFR #GR16RSS/MI13

Mfr description
GR 16 RSS/MI 13 GR SERIES 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.72/each

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.0000 in
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Needle Roller Bearings
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Material
    Chrome Steel
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Roller Bearing Sets
  • Series
    GR
  • UPC_NO
    726166121167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)