Motion
5003230082

MCGILL
5003230082

Needle Roller Bearing Set - 1.6250 in Bore, 2.5625 in OD, 1.2500 in Width
Mi Item #03664614
MFR #5003230082
Price$968.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
5003230082

Needle Roller Bearing Set - 1.6250 in Bore, 2.5625 in OD, 1.2500 in Width
Mi Item #03664614
MFR #5003230082

Mfr description
GR 32 SS/MI 27 GR SERIES 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.72/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter
    2.5625 in
  • Overall Width
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.85 lbs

Details

  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    5003230082
  • Max Rpm
    1900 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20F to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    26700 lbf
  • Series
    GR - Guiderol
  • Standards Met
    ABMA ISO
  • UPC_NO
    726166123222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)