Motion
GR 40 RSS/MI 32

MCGILL
GR 40 RSS/MI 32

Needle Roller Bearing Set - 2.0000 in Bore, 3.2500 in OD, 1.7500 in Width, Sealed
Mi Item #03664616
MFR #GR 40 RSS/MI 32
Price$1,907.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 40 RSS/MI 32

Needle Roller Bearing Set - 2.0000 in Bore, 3.2500 in OD, 1.7500 in Width, Sealed
Mi Item #03664616
MFR #GR 40 RSS/MI 32

Mfr description
GR 40 RSS/MI 32 GR SERIES 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,907.59/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Overall Width
    1.7500 in
  • Precision Rating
    Not Rated
  • Weight
    2.31 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Needle Roller Bearings
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 32
  • Country of Origin
    Mexico
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 40 RSS/MI 32
  • Manufacturer Upc Number
    726166141158
  • Max Rpm
    1530 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    54500 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber
  • Series
    GR
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166141158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)