Motion
GR 52 RSS/MI 42

MCGILL
GR 52 RSS/MI 42

Needle Roller Bearing Set - 2.6250 in Bore, 4.2500 in OD, 1.7500 in Width, Sealed
MI ITEM #03664619
MFR #GR 52 RSS/MI 42
Price$688.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 52 RSS/MI 42

Needle Roller Bearing Set - 2.6250 in Bore, 4.2500 in OD, 1.7500 in Width, Sealed
MI ITEM #03664619
MFR #GR 52 RSS/MI 42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$688.90/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Outside Diameter
    4.2500 in
  • Overall Width
    1.7500 in
  • Precision Rating
    RBEC-1
  • Weight
    3.76 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Needle Roller Bearings
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 42
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    25100 lbf
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    GR 52 RSS/MI 42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166128272
  • Material
    52100 Bearing Steel
  • Max Rpm
    1175 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    25100 lbf
  • Radial Static Load Capacity
    63800 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    63800 lbf
  • UPC_NO
    726166128272

Overview

Mfr description
GR 52 RSS/MI 42 GR SERIES 500
  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
  • Double rubber-lipped with both seal lips turned out
  • With separable inner ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought