Motion
GR 96/MI 80

MCGILL
GR 96/MI 80

Needle Roller Bearing Set - 5.0000 in Bore, 7.5000 in OD, 3.0000 in Width, Open
Mi Item #03664623
MFR #GR 96/MI 80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
GR 96/MI 80

Needle Roller Bearing Set - 5.0000 in Bore, 7.5000 in OD, 3.0000 in Width, Open
Mi Item #03664623
MFR #GR 96/MI 80

Mfr description
GR 96/MI 80 GR SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    7.5000 in
  • Overall Width
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    20.09 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Needle Roller Bearings
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 80
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    71400 lbf
  • Radial Static Load Capacity
    283000 lbf
  • Series
    GR
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166141691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)