Motion
MR 14 S/MI 10

MCGILL
MR 14 S/MI 10

Needle Roller Bearing Set - 0.6250 in Bore, 1.3750 in OD, 1.0000 in Width, Single Seal
Mi Item #03664634
MFR #MR 14 S/MI 10
Price$392.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 14 S/MI 10

Needle Roller Bearing Set - 0.6250 in Bore, 1.3750 in OD, 1.0000 in Width, Single Seal
Mi Item #03664634
MFR #MR 14 S/MI 10

Mfr description
MR 14 S/MI 10 MR SERIES 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.39/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3750 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Needle Roller Bearings
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    MI 10
  • Country of Origin
    Mexico
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 14 S/MI 10
  • Manufacturer Upc Number
    726166122096
  • Max Rpm
    4400 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    6000 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber
  • Series
    MR
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166122096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)