Motion
MR 16 RSS/MI 12

MCGILL
MR 16 RSS/MI 12

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 1.0000 in Width, Sealed
Mi Item #03664636
MFR #MR 16 RSS/MI 12
Price$197.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 16 RSS/MI 12

Needle Roller Bearing Set - 0.7500 in Bore, 1.5000 in OD, 1.0000 in Width, Sealed
Mi Item #03664636
MFR #MR 16 RSS/MI 12

Mfr description
MR 16 RSS/MI 12 MR SERIES 500
  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.08/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.0000 in
  • Precision Rating
    RBEC-1
  • Weight
    0.33 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Needle Roller Bearings
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    MI 12
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    5840 lbf
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication groove and hole
  • Manufacturer Catalog Number
    MR 16 RSS/MI 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166140908
  • Material
    52100 Bearing Steel
  • Max Rpm
    3800 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    5840 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Roller Type
    Needle Roller
  • Seal Material
    Rubber Lip
  • Series
    Guiderol Bearing
  • Standards Met
    ABMA, ISO
  • Static Load Capacity
    7100 lbf
  • UPC_NO
    726166140908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)