Motion
MR 24/MI 20

MCGILL
MR 24/MI 20

Needle Roller Bearing Set - 1.2500 in Bore, 2.0625 in OD, 1.2500 in Width, Open
Mi Item #03664638
MFR #MR 24/MI 20
Price$181.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MR 24/MI 20

Needle Roller Bearing Set - 1.2500 in Bore, 2.0625 in OD, 1.2500 in Width, Open
Mi Item #03664638
MFR #MR 24/MI 20

Mfr description
MR 24/MI 20 MR SERIES 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.14/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Width
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.58 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Needle Roller Bearings
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    MI 20
  • Country of Origin
    Mexico
  • Flanges
    No Flange
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    MR 24/MI 20
  • Manufacturer Upc Number
    726166126759
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Roller Bearing Sets
  • Radial Dynamic Load Capacity
    13000 lbf
  • Radial Static Load Capacity
    20800 lbf
  • Roller Type
    Needle Roller
  • Series
    MR
  • Standards Met
    ABMA, ISO, MS 51961-22
  • UPC_NO
    726166126759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)