Motion
CRBFS-PN24T

SEALMASTER
CRBFS-PN24T

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #03664677
MFR #CRBFS-PN24T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFS-PN24T

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #03664677
MFR #CRBFS-PN24T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.3906 in
  • Inner Ring Width
    2.0000 in
  • Length Through Bore
    2.0000 in
  • Overall Length Diameter  
    5.1250 in
  • Weight
    5.4 lbs

Details

  • Bearing Material
    High Phosphorus Electroless Nickel Plated 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    713572
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-24T
  • Seal Type
    High Performance Seal
  • Series
    CRBFS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461355374

Overview

Mfr description
CRBFS-PN24T PN GOLD
  • Lithium Complex Grease (Included)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought