Motion
CRFC-PN23 S

SEALMASTER
CRFC-PN23 S

Four-Bolt Flange Ball Bearing Unit - 1.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03664679
MFR #CRFC-PN23 S
List Price$1,395.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFC-PN23 S

Four-Bolt Flange Ball Bearing Unit - 1.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Triple-Lip Contact Seal Seal
MI ITEM #03664679
MFR #CRFC-PN23 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,395.06/each for your price

Overview

Mfr description
CRFC-PN23 RMW PN GOLD

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple-Lip Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Radial Dynamic Load Capacity
    5782 lbf
  • Length Through Bore
    2-43/64 in
  • Operating Temperature Range
    0 to +150 °F
  • Series
    CRFC
  • Replacement Bearing
    PN-23
  • UPC_NO
    662461355343
  • Weight
    2.21 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text