Motion
4BSS-32 SHIELD

SEALMASTER
4BSS-32 SHIELD

758032 Back Side Shield - 2.0000 in Bore, Nitrile Rubber/304 Stainless Steel
Mi Item #03664684
MFR #4BSS-32 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
4BSS-32 SHIELD

758032 Back Side Shield - 2.0000 in Bore, Nitrile Rubber/304 Stainless Steel
Mi Item #03664684
MFR #4BSS-32 SHIELD

Mfr description
4BSS-32 SHIELD
  • Reduces bearing moisture contact
  • Improves assembly strength
  • Drain slot reduces moisture buildup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1300 in
  • Bore Diameter
    2.0000 in
  • Overall Length
    6.6800 in
  • Overall Width
    0.0920 in
  • Weight
    0.51 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4BSS-32 SHIELD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461341889
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Product Type
    Back Side Shields
  • Style
    Backside Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)