Motion
CP789HR
Air Drill Driver - CP789, Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.43 hp, 500 rpm Maximum Speed
Mi Item #03664841
MFR #CP789HR
Price$795.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - CP789, Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.43 hp, 500 rpm Maximum Speed
Mi Item #03664841
MFR #CP789HR

Mfr description
CP789HR 1/2 DRILL REVERSIBLE
  • Thermoplastic rubber handle grip for better operator comfort
  • Teasing trigger allowing more control to start holes
  • Industrial quality Jacobs chuck and gearbox for high durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$795.74/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    3/8 in

Details

  • Chuck Style
    Keyed
  • Handle Style
    Pistol
  • Horsepower
    0.43 hp
  • Manufacturer Upc Number
    15451519889
  • Material
    Aluminum
  • Maximum Speed
    500 rpm
  • Power Rating
    0.43 hp
  • Reversible
    Reversible
  • Series
    CP789
  • UPC_NO
    015451519889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)