Specifications
Dimensions
- Bore Diameter1/4 in
- Diametral Pitch48
- Face Width0.1250 in
- Hub Diameter0.6100 in | 15.49 mm
- Hub Projection0.2500 in | 6.35 mm
- Outside Diameter2.2920 in
- Overall Width0.3750 in
- Pitch Diameter2.2500 in
- Pressure Angle20 °
Details
- Bore TypeFinished Bore
- Gear TypeSpur Gear
- Hub TypeWith Hub
- Manufacturer Catalog NumberYPB48108
- MaterialBrass
- Number Of Teeth108
- Product TypeExternal Tooth Spur Gears
- Tooth StyleInvolute
- Tooth TypeStraight
- UPC_NO781711539804
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)