Motion
185-2267-002
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series, 14.90 in³/r Displacement, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #03665156
MFR #185-2267-002
Price$2,243.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn T Series with Brake Hydraulic Geroler Spool Valve Motor - T-Series, 14.90 in³/r Displacement, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #03665156
MFR #185-2267-002

Mfr description
185-2267-002
  • Integrated, Compact, Patented Design
  • Capability of Combining 4 inventory items into a single assembly
  • Rear-mounted integrated brake with 6:1 torque advantage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,243.77/each

Specifications

Dimensions

  • Continuous Torque
    3629 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1.0000 in
  • Overall Height
    3.38 in
  • Overall Length
    10.71 in
  • Overall Width
    3.46 in
  • Weight
    14.70 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    15 gpm
  • Displacement
    14.90 in³/r
  • Intermittent Pressure
    155 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    183 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Series
    T-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)