Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Body MaterialStainless Steel
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)