Motion
C23830
Mechanic Drill Bit - 0.0625 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #03665312
MFR #C23830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.0625 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
Mi Item #03665312
MFR #C23830

Mfr description
C23830 1875 1/16 HD MECH LNG B&G
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Diameter
    0.0625 in, 1.59 mm
  • Drill Bit Size
    0.0625 in
  • Drilling Depth
    0.8750 in, 22.22 mm
  • Flute Length
    7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    1-7/8 in
  • Shank Diameter
    1/16 in
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1875
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)